VersaCart® Retractable Tray Top Shelf Lawn Garden Shopping Cart Dark Green

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

VersaCart® Retractable Tray Top Shelf Lawn Garden Shopping Cart Dark Green

Item #: WB251980GN

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 499.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RETRACTABLE SHELF SHOPPING CART

Folding Top Shelf Allows Bulky Items To Be Carried Easily.

Innovative cart offers a retractable top shelf that slides out of the way when carrying larger cartons. Durable steel carts have a scratch-resistant powder coat finish and nest in only 9½" of space. Broad wheelbase offers maximum stability. Shipped assembled.

Tray Top Shelf Cart is found in Lawn & Garden centers and retail stores. Cart offers a 1½" deep top tray to help retain cargo. Spring-loaded base allows for easier nesting, and base lies flat with 15 lbs. of weight. 24"L x 23"W upper shelf, 41"L x 23¾"W lower shelf and 23"L x 5"W x 6"H accessory basket. Rolls easily with polyurethane casters (two 6" swivel and two 8" rigid).

Product Specifications

    • LENGTH INCHES45-1/2 (115.57 cm)
    • WIDTH INCHES29-3/4 (75.57 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHDark Green & Black
    • ASSEMBLYAssembled
    • BRANDVersaCart®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER101-875-B DGN
    • NESTING DISTANCE INCHES9-1/2 (24.13 cm)
    • REFERENCE #EZtote875-B-Green/BLK
    • TYPERetractable Tray Top Shelf
    • WHEEL DIAMETER INCHES6 & 8
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Our Customers Love These Carts

Your review: Build quality is excellent. They're very sharp looking carts, and they just feel great to push around.

Is this review helpful?

Sort by: 
1 ...

1 Result