Shown With Optional Accessory Basket

VersaCart® Retractable Flat Top Shelf Shopping Cart Dark Gray 101-580-DGY

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

VersaCart® Retractable Flat Top Shelf Shopping Cart Dark Gray 101-580-DGY

Item #: WB251979

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 456.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RETRACTABLE SHELF SHOPPING CART

Folding Top Shelf Allows Bulky Items To Be Carried Easily.

Innovative cart offers a retractable top shelf that slides out of the way when carrying larger cartons. Durable steel carts have a scratch-resistant powder coat finish and nest in only 9½" of space. Broad wheelbase offers maximum stability. Shipped assembled.

Flat Top Shelf Cart is perfect for use in warehouses as a stock-picker cart, or for re-stocking shelves. 23"L x 20"W upper shelf and 31½"L x 20"W lower shelf. Rolls smooth with 5" thermoplastic-elastomer casters (2 swivel with brakes, 2 rigid).

Note: Shown with Optional Accessory Basket; call for more information.

Product Specifications

    • LENGTH INCHES34-3/4 (88.27 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHDark Gray & Black
    • ASSEMBLYAssembled
    • BRANDVersaCart®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER101-580-DGY
    • NESTING DISTANCE INCHES9-1/2 (24.13 cm)
    • REFERENCE #EZtote580-B-DK Grey/BLK + 900-201 EZT BLK
    • TYPERetractable Flat Top Shelf
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEThermoplastic-Elastomer