Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaCart® Red Plastic Shopping Cart 6.3 Cu. Foot Capacity 102-165-RED-BH

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

VersaCart® Red Plastic Shopping Cart 6.3 Cu. Foot Capacity 102-165-RED-BH

Item #: WB251815RD

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 292.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC SHOPPING CART

Use in the mail room or warehouse to pick or distribute product. Plastic Shopping Cart is lightweight, easy to push and will not rust, crack or dent. Heavy duty steel chassis has a durable powder coat finish for long life. Shopping Cart features a lower shelf for additional transport space and include a baby seat. Carts nest for easy storage. Four polyurethane wheel casters, 2 rigid and 2 swivel. Plastic push handle. Shipped assembled.

Product Specifications

    • LENGTH INCHES36-3/4 (93.35 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • CAPACITY CUBIC FEET6.3 (.18 cu. m)
    • CAPACITY LBS350 (159.09 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDVersaCart®
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER102-165-RED-BH
    • NESTING DISTANCE INCHES10-1/2 (26.67 cm)
    • REFERENCE #180L-RED
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.