Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel® Wire Security Storage Truck 48 x 18 x 69 with Brakes 1200 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Nexel® Wire Security Storage Truck 48 x 18 x 69 with Brakes 1200 Lb. Cap.

Item #: WB334479B

Available on or around 01/29/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 657.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SECURITY TRUCK WITH BRAKE CASTERS

Optional Intermediate Shelves Adjust without Disassembly


Mobility and security make this an excellent Storage Cart for computers, valuable equipment and more. Heavy-gauge chrome plated 2-1/2" square wire construction allows for visibility, ventilation and inventory control, and it minimizes dust accumulation as well. Dual hinged doors with padlock hasp are ready for your padlock. Four 5" x 1-1/4" polyurethane wheel swivel casters, 2 with brakes, include bumpers to protect walls. 69"H. Assembles easily.

Additional Quick Adjust Shelves are available for greater shelf space. Shelves can be added, removed or adjusted without disassembling truck.



Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BASE TYPECaster
    • BRANDNexel®
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
    • SHELF CONSTRUCTIONSteel Mesh
    • SHELF QUANTITY2 (Top & Bottom of Truck; Additional Quick Adjust Shelves Sold Separately)
    • SHELF TYPEWire
    • WEIGHT LBS177 (80.45 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPE5" Polyurethane Swivel, 2 with Brakes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.