Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3 Shelf Mesh Truck VC460 - 36 x 60
See all 37 items in product family

Jamco 3 Shelf Mesh Truck VC460 - 36 x 60

Item #: WBB178221

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,189.00
Product Information
Customer Review
Product Q&A
Accessories
Expanded Mesh Security Truck

This Expanded Metal Security Truck is made of flattened 13 gauge expanded metal mesh to provide maximum security with clear viewing of contents. The heavy duty lockable design secures packages while maintaining visual contact. Mesh doors include padlockable hasp for security (lock sold separately). All welded steel security trucks are reinforced with 3/16" thick angle corners for strength that withstands up to 3,000 lbs. Durable flush 12 gauge steel shelves. Tubular steel handle has a smooth radius bend for comfort. 12 gauge caster mounts accept bolt-on 6" phenolic casters (2 rigid, 2 swivel) for easy mobility. Includes three shelves. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERVC460P6
    • SHELF QUANTITY3
    • SHELF SPACING INCHES15 (38.1 cm)
    • SHELF TYPEFixed
    • TYPEMesh Security Truck
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great mobile storage unit

Your review: Exactly what we were looking for. Deep shelves hold a lot of material.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.