Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Security Service Cart RX236 36x24 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Jamco Security Service Cart RX236 36x24 1200 Lb. Capacity

Item #: WB504000

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 490.95
Product Information
Customer Review
Product Q&A
Accessories
SECURITY SERVICE CART

Keep equipment secure during transport with this heavy duty cart. Sturdy 12 gauge steel shelves with rugged angle posts are All-Welded for maximum strength and rigidity. Offset tubular push handle and 2 swivel, 2 rigid casters provide easy maneuverability. Cabinet features hinged doors with padlock hasp. Chip resistant gray powder coat finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERRX236-U5-HP
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cart review

Your review: Bought for use as individual work "stations". Mobility and storage works great for intended purpose.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.