Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Security Clearview Truck VR248 with Adjustable Shelf 49 x 26 2500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Jamco Security Clearview Truck VR248 with Adjustable Shelf 49 x 26 2500 Lb. Cap.

Item #: WB241240

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,130.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ADJUSTABLE SHELF SECURITY CLEARVIEW PACKAGE TRUCK

Strong all welded 12 gauge steel construction, 3/16" thick corner angles and 13 gauge expanded metal sides offer excellent durability and strength. 48"H above deck and 57"H overall. 2 swivel and 2 rigid phenolic wheel casters and tubular handle offer easy maneuverability. Security Clearview Truck is enclosed on all sides and top offering protection for valuables and equipment. Twin mesh doors on one side have full-length hinges and padlock hasp. Factory installed 12 gauge steel adjustable shelf adds to versatility.

Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES56 (142.24 cm)
    • CAPACITY LBS2500 (1136.36 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERVR248-P6
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY2
    • SHELF TYPEAdjustable Middle
    • TYPEClearview Security
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Very Nice Cart

Your review: We like this cart and will likely buy more.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can I buy additional shelves for this product?

Question Asked By: Mark , Tallahassee FL , February 13, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.