Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg® Clearview Mesh Security Truck HTL-3660-DD-95 60x36
See all 6 items in product family

Durham Mfg® Clearview Mesh Security Truck HTL-3660-DD-95 60x36

Item #: WBB169952

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,058.00
Product Information
Customer Review
Product Q&A
Accessories
14 gauge steel construction with durable gray powder coat finish and punched diamond pattern on doors and sides; solid back. Overall height is 57" and interior storage area is 48"H. The recessed 3-point handle has provisions for padlock (padlock not included). 6" x 2" phenolic bolt-on casters; (2) swivel and (2) rigid. optionalal shelves available as accessories and ships fully assembled. Unit has a 2000lb. Capacity. 60"W x 30"D x 57"H overall.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDDurham Mfg.®
    • CONSTRUCTION12-gauge Steel
    • DESCRIPTIONClearview Mesh Security Truck
    • MANUFACTURERS PART NUMBERHTL-3660-DD-95
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6 (15.24 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.