Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Myton RTC-4829H6 34 Cu. Ft. Blue Plastic Security Transfer Truck 950 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Myton RTC-4829H6 34 Cu. Ft. Blue Plastic Security Transfer Truck 950 Lb. Cap.

Item #: WB251849BL

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,208.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLASTIC SECURITY TRANSFER TRUCK

Durable Plastic Truck Is Easy-To-Clean And Provides Heavy Duty Security.

Security truck has a strong, low maintenance polyethylene body that is easy-to-clean and impact resistant. Two ½" thick plywood doors with a durable textured ABS laminate finish provide ample security utilizing two lockable slide bolts. Heavy-duty plated 8" door hinges and integral door holdbacks are included. Plastic security truck includes twin zinc-plated steel push handles and rolls easily on 6" polyurethane casters (2 swivel with brakes and 2 rigid) mounted to a strong galvanized steel base for long life. Shipped assembled.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES56 (142.24 cm)
    • CAPACITY BUSHEL27
    • CAPACITY CUBIC FEET34 (.96 cu. m)
    • CAPACITY LBS950 (431.82 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BASE CONSTRUCTIONGalvanized Steel
    • BRANDMyton Industries
    • CONSTRUCTIONPlastic
    • DOOR QUANTITY2
    • DOOR TYPEWood with Textured ABS Plastic Laminate
    • INSIDE HEIGHT INCHES48 (121.92 cm)
    • INSIDE LENGTH INCHES45-1/2 (115.57 cm)
    • INSIDE WIDTH INCHES27 (68.58 cm)
    • MANUFACTURERS PART NUMBERRTC-4829H6-BLUE
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.