Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3 Shelf Reinforced Mobile Table LE236 - 24 x 36 4800 Lb.
See all 20 items in product family

Jamco 3 Shelf Reinforced Mobile Table LE236 - 24 x 36 4800 Lb.

Item #: WBB178123

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 462.95
Product Information
Customer Review
Product Q&A
Accessories
This Mobile Table Easily Transports Materials Back and Forth Between Work Areas.

This table features all welded steel construction for remarkable durability. 12 gauge steel shelves with extra under bracing have a maximum capacity of 4,800 lb. 1-1/2" shelf lips down on both shelves for easy loading and unloading. 3/16" thick angled uprights. 8" phenolic bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Includes three shelves. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY LBS4800 (2181.82 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLE236P8
    • SHELF QUANTITY3
    • SHELF SPACING INCHES9 (22.86 cm)
    • TYPEReinforced Mobile Table
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.