Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Three Shelf All-Welded Heavy Duty Service Cart LZ236 36x24 1200 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Jamco Three Shelf All-Welded Heavy Duty Service Cart LZ236 36x24 1200 Lb. Cap.

Item #: WB251390

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $355.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ALL-WELDED SERVICE CART

Built to handle heavy loads with ease. Sturdy 12 gauge steel shelves with rugged angle posts for maximum strength and rigidity. Retaining lip on middle and bottom shelves prevents items from rolling off. Offset tubular push handle, two rigid and two swivel roller bearing wheels for easy maneuverability. Chip resistant gray finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERLZ236-U5
    • SHELF QUANTITY3
    • SHELF SPACING INCHES9-1/4 (23.5 cm)
    • SHELF TYPETop Flat Shelf; Middle & Lower Tray Shelves
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.