Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Mill Duty Mobile Table LM472 - 36 x 72
See all 2 items in product family

Jamco Mill Duty Mobile Table LM472 - 36 x 72

Item #: WBB178136

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $937.00
Product Information
Customer Review
Product Q&A
Accessories
Mobile Table Features Gusseted 12 Gauge Steel Shelves That Can Hold Up to 7,000 Pounds!

Shelves are super-reinforced with channel underbracing for increased strength. Gusseted 3" angled uprights are 3/16" thick, and casters mount to 1/4" thick tubular steel for extreme duty. Shelves are flush for easy loading and unloading. Tubular handle with smooth radius bends for comfort. Bolt-on 8" x 2-1/2" mill duty casters (2 swivel, 2 rigid) with a heavy rig have roller bearings and grease fittings. Durable gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY LBS7000 (3181.82 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERLM472MP
    • SHELF QUANTITY2
    • SHELF SPACING INCHES17 (43.18 cm)
    • TYPEMill Duty Mobile Table
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.