Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® T7252-CA Hercules Portable Steel Table 72x52 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Strong Hold® T7252-CA Hercules Portable Steel Table 72x52 2000 Lb. Cap.

Item #: WB984844

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,148.00
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold® HERCULES OVERSIZED PORTABLE STEEL TABLE

Oversized Mobile Work Table Is Designed For Large, Bulky Loads.

This all-welded portable table has an extremely thick 7 gauge top worksurface for transporting heavy parts, tools and supplies. Use for storing and moving sheet metal, motors and transmissions too! 2" x 2" x ΒΌ" thick angle iron uprights offer added support. Strong 12 gauge steel flat lower shelf offers additional storage space. Hand truck rolls smoothly with 6" x 2" phenolic casters (2 swivel, 2 rigid). Durable electrostatic gray enamel finish.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES48-1/2 (123.19 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERT7252-CA
    • OVERALL HEIGHT INCHES38-5/8 (98.11 cm)
    • OVERALL WIDTH52
    • SHELF QUANTITY2
    • SHELF SPACING INCHES17 (43.18 cm)
    • TYPEStronghold Oversized Hand Truck
    • WEIGHT LBS506 (230 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.