Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco All Welded Portable Steel Table LV348 1 Shelf 48x30 3000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Jamco All Welded Portable Steel Table LV348 1 Shelf 48x30 3000 Lb. Capacity

Item #: WB952713

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 365.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORTABLE STEEL TABLE

Heavy-duty all-welded 12 gauge steel frame construction with reinforced box formed table top. Four swivel casters for easy maneuverability. Durable gray finish. Shipped assembled.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES31-1/2 (80.01 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERLV348-P6-AS
    • SHELF QUANTITY1
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPlastic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Great idea for the shop

Your review: We purchased these tables to replace wooden tables in our wood shop. They are very sturdy and roll easily even under full load. We will be replacing all of our handmade tables with this item.

Is this review helpful?

welded portable steel table

Your review: very durable, rolls easily when loaded. a product well worth the money.

Is this review helpful?

TABLES 30X48 3000 LB WB952713

Your review: SOME OF THE TABLES DID NOT HAVE COUNTER SUNK HOLES AND WAS SHORT SOME SCREWS OTHER WISE WERE WHAT WE NEEDED JEANETTE BENNETT P/A

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.