Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco All Welded Portable Steel Table LV236 1 Shelf 36x24 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Jamco All Welded Portable Steel Table LV236 1 Shelf 36x24 1200 Lb. Capacity

Item #: WB502203

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 248.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORTABLE STEEL TABLE

Heavy-duty all-welded 12 gauge steel frame construction with reinforced box formed table top. Four swivel casters for easy maneuverability. Durable gray finish. Shipped assembled.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERLV236-U5-AS
    • SHELF QUANTITY1
    • TYPERubber
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Steel Table

Your review: Table was of good qualtity and should meet the standards required.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

We recevied this product this week and it does not include the bolts to attach the rubber casters. Is this supposed to be included? If it is, can I get these sent to me?

Question Asked By: Shannon Rammel , Spintech Ventures , July 14, 2011

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.