Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor® BC55 Gray Plastic Shelf Truck 32 x 24 x 49 5 Shelves

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Luxor® BC55 Gray Plastic Shelf Truck 32 x 24 x 49 5 Shelves

Item #: WB334540GY

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $339.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC SHELF TRUCK

High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Convenient push handle eases maneuverability. Assembles easily. Lifetime Limited Warranty!

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES49 (124.46 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERBC55GRAY
    • MODEL334540gy
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY5
    • SHELF SPACING INCHES7-3/4 (19.69 cm)
    • WEIGHT LBS68 (30.91 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.