Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPC Dura-Shelf® Truck MDS9624X4 4 Shelves 1200 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

SPC Dura-Shelf® Truck MDS9624X4 4 Shelves 1200 Lb. Cap.

Item #: WB613158

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 892.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
STRUCTURAL PLASTIC SHELF TRUCKS
Withstands extreme temperatures in wet or corrosive environments. High density, black structural plastic resin is ideal for freezers and impervious to oils, salts, acids and most chemicals. Open grid design reduces dust accumulation, increases air and light penetration and promotes drainage. Strong 2 5/8" thick shelves and 2 3/8" diameter posts interlock together to form a rigid assembly. Includes 4" diameter x 1"W non-marring polyurethane swivel casters. Virtually maintenance free. Steam cleanable. Quick and easy assembly, no tools required.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDStructural Plastics Corp
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERMDS9624X4
    • MODEL613158
    • SHELF QUANTITY4
    • SHELF SPACING INCHES20 (50.8 cm)
    • SHELF TYPEVented
    • WEIGHT LBS149 (67.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.