Luxor® BC60 Black Plastic Shelf Truck 32 x 24 x 60 6 Shelves

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Luxor® BC60 Black Plastic Shelf Truck 32 x 24 x 60 6 Shelves

Item #: WB330052BK

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $432.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC SHELF TRUCK

High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Assembles easily. Lifetime Limited Warranty!

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERBC60BLACK
    • MODEL330052bk
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY6
    • SHELF SPACING INCHES7-3/4 (19.69 cm)
    • SHELF TYPESolid with Lip
    • WEIGHT LBS58 (26.36 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes