Luxor® BC40 Black Plastic Shelf Truck 32 x 24 x 39 4 Shelves

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Luxor® BC40 Black Plastic Shelf Truck 32 x 24 x 39 4 Shelves

Item #: WB330050BK

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 330.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLASTIC SHELF TRUCK

High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Convenient push handle eases maneuverability. Assembles easily. Lifetime Limited Warranty!

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERBC40BLACK
    • MODEL330050bk
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY4
    • SHELF SPACING INCHES7-3/4 (19.69 cm)
    • SHELF TYPESolid with Lip
    • WEIGHT LBS42 (19.09 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Solid cart

Your review: This is a solid cart with good quality wheels. It rolls smoothly and is easy to clean. The carts (I bought two) arrived without assembly instructions. The corner posts supporting the shelves must be bashed into place with a large hammer. I was concerned that hitting the plastic posts, which look like PVC piping, with a hammer would damage them but they are pretty indestructible.

Is this review helpful?

Sort by: 
1 ...

1 Result