Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions®  Tray-Shelf Carts With Nickel Legs - 2 Shelves - Tub Top

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Relius Solutions® Tray-Shelf Carts With Nickel Legs - 2 Shelves - Tub Top

Item #: WBB2050535

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 117.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Relius Solutions Tray-Shelf Carts With Nickel Legs - 2 Shelves - Tub Top

Save 21% . Limited Time Promotion.

RELIUS SOLUTIONS Tray-Shelf Carts with Nickel Legs are constructed from high-density polyethylene structural foam molded plastic shelves and legs that won't stain, scratch, dent or rust. 2-3/4" deep tub shelf keeps items in place. Molded push handle. Rolls on heavy-duty 4" rubber swivel casters, 2 with brakes.

Product Specifications

    • HEIGHT INCHES34-1/4 (87 cm)
    • CAPACITY LBS300 (136.36 kg)
    • BRANDRelius Solutions
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONTub top
    • SHELF CLEARANCE INCHES26 (66.04 cm)
    • SHELF LENGTH INCHES24 (60.96 cm)
    • SHELF WIDTH INCHES18 (45.72 cm)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.