Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
H. Wilson WT42R-B Red Tuffy Garage & Shop Utility Cart 250 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

H. Wilson WT42R-B Red Tuffy Garage & Shop Utility Cart 250 Lb. Cap.

Item #: WB251943RD

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Product Q&A

Colorful Cart Compliments Your Shops Décor Or Helps Classify Cargo.

Versatile cart is constructed from an engineered thermoplastic resin that’s easy to clean and won’t chip, crack, rust or peel; ideal for food service applications. Shelves feature ¼” safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4” swivel ball bearing casters, two with brakes. Assembles easily.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES42-1/2 (107.95 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • SHELF SPACING INCHES16-1/2 (41.91 cm)
    • TYPECart
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.