Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 4093 Plastic Utility Cart with 3 Shelves - Closed Ends & Back

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Rubbermaid® 4093 Plastic Utility Cart with 3 Shelves - Closed Ends & Back

Item #: WB252698

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $891.54 Save up to 38%
Price: $ 556.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Strong and durable 300 lb. capacity cart transports items with ease. Structural plastic construction resists dents, chips and rust. 40-5/8"L x 20"W shelves feature beaded edge to help contain items. Attractive brushed aluminum uprights. Ergonomically designed handle has molded-in storage compartment and is ideal for small tools and hardware. Rolls easily on four swivel 4" non-marring polyurethane casters. 37"H. Quick assembly.

Optional 4 Gallon Utility (17"W x 12-1/8"D x 10-1/2"H) and 8 Gallon Refuse Bins (17"W x 12"D x 22"H) are available that easily hook on to all style carts for convenient waste or supply storage.

Click here to see our full selection of Plastic Stock, Medical & Utility Carts.

Product Specifications

    • LENGTH INCHES40-5/8 (103.19 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHLight Gray
    • ASSEMBLYUnassembled
    • BRANDRubbermaid
    • DESCRIPTIONClosed Ends & Back
    • REFERENCE #4093
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPENon-Marring Polyurethane
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Cart Review

Your review: Great cart; love it. Only issue is the unlocking wheels. Requires pulling vs pushing and the back wheels go every which way.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

I would like to know if replacement casters and mounting sockets are available for this cart? If they are what is the price for these items?

Question Asked By: Mike , September 12, 2014

+ View 1 Answer

Answer This Question

Are replacement casters and mounting sockets available for this cart?

Question Asked By: Mike , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.