Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Maintenance Cart with Flat Top Shelf 5" Rubber Casters

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Mobile Maintenance Cart with Flat Top Shelf 5" Rubber Casters

Item #: WB241866

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 339.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE MOBILE MAINTENANCE CART

Rugged structural plastic cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics, and casters allow cart to be parked near electric outlets. When charging is complete, simply unplug and go.

Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks (sold separately). Gray powder coat finish and gray structural foam. Flat top shelf is ideal for loaing and unloading oversized cargo. Includes molded-in push handle and 2 swivel, 2 rigid non-marking rubber casters. Assembles easily.

Click here to see our full selection of Plastic Stock, Medical & Utility Carts.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONPlastic & Steel
    • DOOR QUANTITY2
    • LIMITED WARRANTY1 Year
    • SHELF LENGTH INCHES36 (91.44 cm)
    • SHELF QUANTITY2
    • SHELF WIDTH INCHES24 (60.96 cm)
    • STYLEMobile Tool Cabinet & Workcenter
    • TOP SHELF STYLEFlat Shelf
    • WEIGHT LBS82 (37.27 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great Cart

Your review: Extremely sturdy and the rubber casters are very smooth rolling.

Is this review helpful?

Very handy utility cart

Your review: I shopped around for a long time looking for a cart that would suit my needs. I found this one and it's perfect for me. I'm in a band, and we needed something to set up a computer, keyboard, mixer, etc. on. This gives me a great stage piece for those things, and also serves as semi-secure storage for valuable equipment. This weekend I used it for a house move, and it was a lifesaver. We used it to roll a reclining sofa out to the truck, and it was up to the challenge. I would recommend checking the bolts that hold the wheels on periodically, as they can come loose after a few months of use.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 3 answers for this product.

Sort by: 

2 Results

Is the top shelf capable of holding 500 lbs on its own? Or does it have its own holding capacity?

Question Asked By: clambrec , November 20, 2015

+ View 1 Answer

Answer This Question

Is the top shelf capable of holding 500 lbs on its own? Or does it have its own holding capacity?

Question Asked By: clambrec , November 20, 2015

+ View 1 Answer

Answer This Question

what is the weight of Mobile Tool Cabinet Cart & Work Center with Flat Top Shelf 5" Rubber Casters

Question Asked By: li , LA , June 06, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.