Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor® RDTC11RD Red 2 Shelf Tray Shelf Plastic Cart 32 x 24
See all 2 items in product family

Luxor® RDTC11RD Red 2 Shelf Tray Shelf Plastic Cart 32 x 24

Item #: WB251939RD

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $216.95
Product Information
Customer Review
Product Q&A
Accessories
LUXOR COLORED TRAY SHELF PLASTIC UTILITY CART

Use Colored Carts To Help Identify Products Or Designate Locations.

Durable polyethylene carts are available in colors to suit décor or track use; ideal for food service applications. Tray shelves are 2¾” deep to help retain cargo and are reinforced with aluminum bars for additional strength. Comfortable push handle is molded into the top shelf. Rolls easily on durable 4” non-marring rubber swivel casters (2 with brakes). Easy assembly.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES37-1/2 (95.25 cm)
    • CAPACITY LBS200 (90.91 kg)
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERRDTC11RD
    • SHELF DEPTH INCHES2-3/4 (6.99 cm)
    • SHELF QUANTITY2
    • SHELF SPACING INCHES25 (63.5 cm)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.