Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor WT42BU-B Blue Tuffy Garage & Shop Utility Cart 250 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Luxor WT42BU-B Blue Tuffy Garage & Shop Utility Cart 250 Lb. Cap.

Item #: WB251943BL

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 122.95
Product Information
Customer Review
Product Q&A
Accessories
TUFFY GARAGE & SHOP PLASTIC UTILITY CART

Colorful Cart Compliments Your Shops Décor Or Helps Classify Cargo.

Versatile cart is constructed from an engineered thermoplastic resin that’s easy to clean and won’t chip, crack, rust or peel; ideal for food service applications. Shelves feature ¼” safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4” swivel ball bearing casters, two with brakes. Assembles easily.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES42-1/2 (107.95 cm)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERWT42BU-B
    • SHELF QUANTITY3
    • SHELF SPACING INCHES16-1/2 (41.91 cm)
    • TYPECart
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

blue tuffy utility cart

Your review: This cart is easy to assemble and sturdy. I was only disappointed to find that the measurements in the description of the product really only apply to the top shelf and overall clearance. The middle and bottom shelf should be described as smaller since the "legs" take up space. I can not carry the same size bin on the lower two shelves which I was specifically trying to do.

Is this review helpful?

cart

Your review: This is a very nice cart and excellent for the price. Suits our needs perfectly.

Is this review helpful?

very good

Your review: good product

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.