Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Wood Capped Adjustable Sheet and Panel Truck PO236 24 x 36
See all 33 items in product family

Jamco Wood Capped Adjustable Sheet and Panel Truck PO236 24 x 36

Item #: WBB178514

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 517.00
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Sheet and Panel Truck

This Adjustable Sheet & Panel Truck is perfect for upright panels, plywood, sheetrock and other sheet materials. Six removable 1-1/4 tubular dividers fit into seven divider sockets to allow these trucks to carry sheets and panels of any size. Durable 12 gauge steel platform holds up to 2,000 lbs. Platform is flush for easy loading and unloading. Platform is covered with ¾" Varnished Plywood as well. Bolt on 6" phenolic casters (2 swivel, 2 rigid) for superior cart tracking. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES46 (116.84 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONWood Capped Steel Deck
    • MANUFACTURERS PART NUMBERPO236P6
    • NUMBER OF DIVIDER RAILS6
    • SOCKET POSITIONS7
    • SOCKET SPACING INCHES2-1/2 (6.35 cm)
    • TYPEWood Capped Adjustable Sheet and Panel Truck
    • UPRIGHT HEIGHT INCHES(2) 12", (2) 24"H & (2) 36"H
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.