Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Removable Divider Sheet and Panel Truck TA236 24 x 36
See all 12 items in product family

Jamco Removable Divider Sheet and Panel Truck TA236 24 x 36

Item #: WBB178417

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 406.95
Product Information
Customer Review
Product Q&A
Accessories
Removable Divider Sheet and Panel Truck

This Adjustable Sheet & Panel Truck features 1-1/4" tubular dividers with smooth radius bend for safety. Two removable 36" dividers are easily movable between four divider positions. These trucks feature durable 12 gauge steel platform with underbracing that provides a maximum capacity of 2,000 lbs. Platform is flush for easy loading and unloading. 1-1/4" tubular dividers with smooth radius bend for safety and comfort during transport. Four 5" phenolic bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES45 (114.3 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel Deck
    • MANUFACTURERS PART NUMBERTA236P7
    • NUMBER OF DIVIDER RAILS2
    • SOCKET POSITIONS4
    • SOCKET SPACING INCHES2-1/2 (6.35 cm)
    • TYPERemovable Divider Sheet and Panel Truck
    • UPRIGHT HEIGHT INCHES36 (91.44 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.