Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Plate & Slab Cradle Dolly 8" Polyurethane Wheels PLDL-HD-4-8PS 1500 Lb.

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Vestil Plate & Slab Cradle Dolly 8" Polyurethane Wheels PLDL-HD-4-8PS 1500 Lb.

Item #: WB984775

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLATE & SLAB CRADLE DOLLY

Heavy-Duty Plate Dolly Offers An Auto-Clamp Feature To Safely Hold Loads.

This slab dolly has a unique design that grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 4"W. Interior channel of dolly is finished with Line-X® polyurethane/polyurea coating to provide a superior impact and corrosion resistant surface to protect cargo. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Rolls smoothly with 8" floor-protective polyurethane wheels. Strong steel construction has a durable powder coat finish. Shipped fully assembled.

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES11 (27.94 cm)
    • HEIGHT INCHES13-1/4 (33.66 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERPLDL-HD-4-8PS
    • USABLE CRADLE WIDTH INCHES4 (10.16 cm)
    • WEIGHT LBS32 (14.55 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.