Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco A-Frame Panel & Sheet Mover Truck PC236 36 x 24 2000 Lb. Capacity
See all 8 items in product family

Jamco A-Frame Panel & Sheet Mover Truck PC236 36 x 24 2000 Lb. Capacity

Item #: WB168143

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 312.95
Product Information
Customer Review
Product Q&A
Accessories
"A" FRAME PANEL & SHEET MOVER TRUCK

Move and store sheet steel, wire, plastic or wood panels. Strong 12-gauge channel reinforced steel base and caster mounts for a lifetime of service. Strong 1-1/2" x 3/16" thick all-welded angle iron frame, 48" high above deck. 1-1/2" H base lips keep cargo on deck when rolling. Four 6" x 2" phenolic wheel casters (2 swivel, 2 rigid). Durable powder coat finish. Shipped assembled.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERPC236P6
    • USABLE SPACE INCHES EACH SIDE OF "A"4-1/2 (11.43 cm)
    • WHEEL TYPE6" Phenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

A-Frame at great price

Your review: This A-frame is a quality A-frame that we have used before. This is the first time we purchased this A-frame from Global because it was at a very competative price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.