Safco® 5277 Wire File Cart
See all 2 items in product family

Safco® 5277 Wire File Cart

Item #: WBB190657

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $122.04 Save up to 41%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Wire File Cart

This 15-1/2"L x 14"W x 19-1/2"H cart is made using durable wire shelves that are reinforced with a truss perimeter for extra strength and stability. Tucks neatly under work surfaces when not in use. Sturdy steel posts allow shelf height adjustments at 1" increments. Top perimeter shelf accommodates letter and legal size hanging folders. Includes a height adjustable bottom wire shelf. Moves easily on swivel casters (2 locking). Greenguard certified. Easy assembly.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES15-1/2 (39.37 cm)
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES19-1/2 (49.53 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBER5277BL
    • TYPEDesk Side File Cart
    • WEIGHT LBS9 (4.09 kg)
    • WHEEL TYPESwivel Casters, 2 with Brakes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

I like it...I own 3

Your review: It is simple. Legal and letter size....good for the price....

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed