Safco® 5373 Open Top Mobile File
See all 8 items in product family

Safco® 5373 Open Top Mobile File

Item #: WBB190723

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $330.63 Save up to 46%
Price: $ 177.95
Product Information
Customer Review
Product Q&A
Accessories
Open Top Mobile File

This Open Top Mobile File is extremely functional and versatile with a contemporary look and steel construction. The cart is designed to accommodate letter or legal size folders and has additional pockets on either end for active files. Oversized swivel casters (two locking) provide mobility so you can easily slide the cart under a work-surface to open up valuable floor space.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES28 (71.12 cm)
    • WIDTH INCHES14-3/4 (37.47 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • CAPACITY LBS-- (909.09 kg)
    • COLOR FINISHBlack with Silver Accent
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES9-1/2 (24.13 cm)
    • INSIDE LENGTH INCHES21-7/8 (55.56 cm)
    • INSIDE WIDTH INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBER5373BL
    • SHELF QUANTITY2
    • TYPEOpen Top Mobile File with Bottom Shelf
    • WEIGHT LBS26 (11.82 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPESwivel Casters, 2 with Brakes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Open Top Mobile File

Your review: Very sturdy easy to put together, only dissappointment was size, thought it would be a bit larger and taller.

Is this review helpful?

Sort by: 
1 ...

1 Result