Safco® 5360 Economy Letter Sized Mobile Tub File - Black
See all 5 items in product family

Safco® 5360 Economy Letter Sized Mobile Tub File - Black

Item #: WBB058323

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $254.26 Save up to 43%
Price: $ 144.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Economy Letter Sized Mobile Tub File - Black

Be a savvy consumer. Be organized. Economy letter size tub keeps important files close at hand. Durable steel construction with piano-hinge top swings out of the way when file are in use. Top viewing design allows easy filing and retrieval of stored documents. Designed to hold letter size hanging file folders (not included). Tub files roll easily to point of use on four swivel casters (two lock). Black finish.

Product Specifications

    • LENGTH INCHES13-1/2 (34.29 cm)
    • WIDTH INCHES17-1/2 (44.45 cm)
    • HEIGHT INCHES27-3/4 (70.49 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES10-1/2 (26.67 cm)
    • INSIDE LENGTH INCHES13 (33.02 cm)
    • INSIDE WIDTH INCHES16-1/8 (40.96 cm)
    • MANUFACTURERS PART NUMBER5360BL
    • TYPEEconomy Letter Size Cart
    • WEIGHT LBS20 (9.09 kg)
    • WHEEL DIAMETER INCHES2 (5.08 cm)
    • WHEEL TYPESwivel Casters, 2 with Brakes