Additional Shelf for Nest Away Folding Truck

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Additional Shelf for Nest Away Folding Truck

Item #: WB252759

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $111.95 ea.
3+ $102.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hook On Shelf For Nest Away Folding Truck

Optional Hook-On Shelf is 42"W x 30"D, has a 1000 lb. capacity and hangs onto trucks welded cross members. Durable gray enamel finish. Easy assembly.

Note: A Maximum of 3 Optional Shelves can be used per Truck. Shelves can be placed in 3 Positions above the Lower Shelf: 14-1/4", 23-3/4" & 43-1/4".

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES30 (76.2 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER252759
    • MODEL252759
    • SHELF SPACING INCHES3 Positions Above Lower Shelf: 14-1/4, 23-3/4 & 43-1/4
    • SHELF TYPESolid
    • WEIGHT LBS20 (9.09 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed