Mobile Industries Electric Power Tugger Male Hitch End 4755 for 5" or 8" Casters

Rollover image to zoom in

Click image to enlarge

Mobile Industries Electric Power Tugger Male Hitch End 4755 for 5" or 8" Casters

Item #: WB251853

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $179.95
Product Information
Customer Review
Product Q&A
MALE HITCH END FOR 5" or 8" CASTERS

Male Hitch End fastens easily to docking receptable on the Tug.

To tow one cart, order one Male Hitch End and one Clamp-on Hitch Receiver.

To tow multiple carts, order Male and Female Hitch Ends and two Clamp-on Hitch Receivers per cart to be towed.

Clamp-on Hitch Receivers fasten to the base of most wheeled carts allowing you to attach the Hitches to your equipment.

Product Specifications

    • CAPACITY LBS1500 (681.82 kg)
    • ASSEMBLYAssembled
    • BRANDMobile Industries
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER4755
    • TYPEMale Hitch End for 5 or 8 Inch Casters