Mobile Flat Top Shelf Maintenance Cart with 8" Pneumatic Casters

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Mobile Flat Top Shelf Maintenance Cart with 8" Pneumatic Casters

Item #: WB241740

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 472.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
"UTILITY CART WORK CENTER
Flat Shelf Model


This rugged structural plastic cart has steel locking doors and side with steel pegboard at both ends for secure storage and organization that's easy to relocate. Cable management opening allows cart to be used as a mobile charging station for rechargeable tools and radios. The pegboard end panel prevents heat build-up from electronics, and casters allow cart to be parked near wall outlets. When charging is complete, simply unplug and go.

All steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organizing hooks (sold separately). Gray powder coat finish and gray structural foam. Includes pneumatic wheels (2 swivel, 2 fixed) for a cushioned ride and a molded-in push handle. Assembles easily. 1 Year Limited Warranty.

"

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPlastic & Steel
    • DOOR QUANTITY2
    • LIMITED WARRANTY1 Year
    • STYLEFlat Shelf
    • TYPEMobile Tool Cabinet & Workcenter
    • WEIGHT LBS97 (44.09 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Solid construction for 95% of the product

Your review: I've purchased about 20 of these units for our company and they are very well built. I recommend the 8" pneumatic casters as it quiets the unit during transport. My only complaint with this unit is that the door are "cheap", the rattle quite a bit and the closing and locking mechanism is not designed well. To solve the noise we just put a weather strip inside the door farme and problem solved. The locking mechanism is now the only problem. Like I said though, overall this is a 95% success rate - could be 5 stars with a better door and locking design.

Is this review helpful?

Sort by: 
1 ...

1 Result