Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 5335 Double Sided 6 Shelf Book Cart
See all 3 items in product family

Safco® 5335 Double Sided 6 Shelf Book Cart

Item #: WBB190724

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $576.03 Save up to 47%
Price: $ 304.95
Product Information
Customer Review
Product Q&A
Accessories
Double Sided 6 Shelf Book Cart

This Book Cart is an all steel cart featuring tubular steel legs and a durable black powder coat finish. Over-sized casters for easy transportation of books and other reference materials. The double-sided cart has 6 slanted shelves 8"D with 12" clearance between shelves. Includes a height adjustable file pocket.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES41-1/4 (104.78 cm)
    • WIDTH INCHES17-3/4 (45.09 cm)
    • HEIGHT INCHES44-1/4 (112.4 cm)
    • CAPACITY LBS-- (909.09 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER5335BL
    • SHELF QUANTITY6
    • TYPEDouble-Sided Book Cart
    • WEIGHT LBS62 (28.18 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPESwivel Casters, 2 with Brakes

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Book Cart for Bible and Hymnals

Your review: The books cart is durible, and will fit our needs for transporting hymnals with-in the church!

Is this review helpful?

Mobile bookshelf

Your review: This has worked great carrying church hymnals from room to room. It has saved space and allowed us to use the books in many rooms. It has worked GREAT for our needs and given us a portable bookcase. A good value!

Is this review helpful?

Great product

Your review: Shelf book cart is great quality, easy to assemble and great price!!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.