Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bretford R227 Single-Sided Steel Book Storage Cart, 2 Slant Shelves, Putty
See all 5 items in product family

Bretford R227 Single-Sided Steel Book Storage Cart, 2 Slant Shelves, Putty

Item #: WB984607

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $345.70 Save up to 21%
Price: $271.95
Product Information
Customer Review
Product Q&A
Accessories

Bretford Single-Sided Steel Book Storage Cart

Average 30% post consumer recycled steel content.

Store material conveniently against the wall or desk. 13-1/2" spacing between shelves. Each shelf can hold 100 lbs. evenly distributed. All welded, simple assembly by attaching casters

Product Specifications

    • LENGTH INCHES28 (71.12 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES24-1/2 (62.23 cm)
    • COLOR FINISHPutty
    • BRANDBretford®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERR227
    • SHELF QUANTITY2
    • SHELF SPACING INCHES13-1/2 (34.29 cm)
    • SHELF TYPEDeep
    • TYPESingle-Sided Slant Shelf Book Cart
    • WEIGHT LBS30 (13.64 kg)
    • WHEEL DIAMETER INCHES2 (5.08 cm)
    • WHEEL TYPE2" Ball Casters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.