Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro Bellman Hotel Truck 35x25 Satin Aluminum 1 Handle Black Carpet, Pneumatic Wheels

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Glaro Bellman Hotel Truck 35x25 Satin Aluminum 1 Handle Black Carpet, Pneumatic Wheels

Item #: WB251710BK

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $625.00
Product Information
Customer Review
Product Q&A
Accessories
BELLMAN HOTEL LUGGAGE PLATFORM TRUCK

Luggage platform cart is ideal for hotels, resorts, condos and apartments. Helps transport large suitcases and luggage with little effort. Luggage trucks fit inside elevators. Strong steel chassis and waterproof plywood deck is covered in durable olefin closed loop carpet to complement your d├ęcor and provide years of service. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular handle endures rough handling and features a clear-coat satin aluminum finish for minimal maintenance. Rolls smoothly on 2 swivel and 2 rigid casters. Assembles easily and ships UPS.

Other options available; call for information.

Product Specifications

    • LENGTH INCHES35 (88.9 cm)
    • WIDTH INCHES25 (63.5 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BRANDGlaro
    • CARPETED DECK COLORBlack
    • CONSTRUCTIONCarpeted Plywood Deck
    • MANUFACTURERS PART NUMBER6131SA-P-BK
    • NUMBER OF HANDLES1
    • UPRIGHT FINISHSatin Aluminum
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.