Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro Bellman Condo Cart 40x25 Satin Brass Burgundy Carpet, 4 Pneumatic Wheels

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Glaro Bellman Condo Cart 40x25 Satin Brass Burgundy Carpet, 4 Pneumatic Wheels

Item #: WB251728BY

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,273.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BELLMAN CONDO CART

Condo luggage carts are ideal for condominiums, apartments, hospices, nursing homes and dormitories; meets the needs of both residential and commercial facilities. Condo cart provides upscale transport of items of any size or shape. Strong steel chassis and waterproof plywood deck are covered in durable olefin closed loop carpet to complement d├ęcor and provide years of service. Luggage cart includes a removable carpeted shelf for added storage space. Condo cart also features removable spring-loaded side containment rails to secure cargo during transport and allow easy storage of large contents. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a tarnish-proof satin brass finish for minimal maintenance. Includes 2 disc hooks for items with straps. Rolls smoothly on 2 swivel and 2 rigid casters. Easy assembly and ships UPS.

Other options available; call for information.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES25 (63.5 cm)
    • HEIGHT INCHES71 (180.34 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BRANDGlaro
    • CARPETED DECK COLORBurgundy
    • CONSTRUCTIONCarpeted Plywood Deck
    • MANUFACTURERS PART NUMBER5440BE-P-BY
    • UPRIGHT FINISHSatin Brass
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL QTY.4
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.