Jamco Bar & Rod Truck TP460 60"L x 36"W 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Jamco Bar & Rod Truck TP460 60"L x 36"W 4000 Lb. Capacity

Item #: WB168151

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 709.00
Product Information
Customer Review
Product Q&A
Accessories
BAR/ROD TRUCK

Store and transport conduit, pipe, angle or channel. All-welded 12-gauge steel platform, 4" channel uprights and 1-1/2" square tube arms provide exceptional strength. Rolls smoothly on 2 swivel, 2 rigid 8" roller bearing casters. 11" deck height, 48" high above deck and 59"H overall. Durable powder coat finish. Optional Safety Floor Lock helps prevent accidental movement of truck.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES59 (149.86 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • LEVEL QUANTITY3
    • MANUFACTURERS PART NUMBERTP460-L8
    • MODEL168151
    • NUMBER OF CRADLES6
    • USABLE CRADLE WIDTH INCHESTop = 6-1/2; Middle = 9-1/2; Lower = 14-1/2
    • WEIGHT LBS260 (118.18 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPESteel