Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Bar Cradle Truck TC225 24"L x 25"W x 34"H 4000 lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Jamco Bar Cradle Truck TC225 24"L x 25"W x 34"H 4000 lb Capacity

Item #: WB251748

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 366.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BAR, PIPE & ROD CRADLE TRUCK

These Bar Cradle Trucks Transport Bars, Pipes, & Tubes Of Any Size And Length.

Use one bar cradle dolly for small lengths of materials or use multiple dollies to easily transport extra long or flexible pipes, bars and tubing. Bar cradle truck is made using all welded steel with 3/16" x 1½" angle iron construction for strength. 22"W x 14"H cradle with a 20" bed height. Durable powder coat finish. Rolls easily on 6" phenolic swivel casters. Trucks are sold individually.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES25 (63.5 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERTC225-P6-AS
    • NUMBER OF CRADLES1
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic Swivel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

WB251748 - Jamco Bar Cradle Truck

Your review: PRODUCT IS VERY GOOD AND WE MAY NEED TO ORDER MORE AT A LATER TIME. THANK YOU.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.