Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco High Wood Deck Platform Truck EZ472 2500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Jamco High Wood Deck Platform Truck EZ472 2500 Lb. Cap.

Item #: WB251659

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $824.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jamco HEAVY DUTY FLATBED PLATFORM TRUCK

Platform truck is made with all welded 12 gauge powder coat steel frame and understructure for long life. Flatbed truck includes removable 1-1/4"” tubular steel handle with 12 gauge handle socket mounts. Wood capped steel deck has a 3/4" thick varnished plywood platform offering quieter movement. Includes 2 axle mounted 16"” full pneumatic wheels and two 12"” full pneumatic swivel casters for a smooth ride over rough terrain.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • CAPACITY LBS2500 (1136.36 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel & 3/4" Thick Varnished Plywood
    • DECK HEIGHT INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBEREZ472-N7
    • REFERENCE #EZ472
    • TYPEWood Capped Steel Deck
    • WHEEL TYPE(2) 16" Axle Moun, (2) 12" Swivel Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

The platform on this truck doesn't look level in the picture, is it?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.