Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Ergo Work Height Platform Truck NY248 1200 Lb. Capacity 24 x 48
See all 57 items in product family

Jamco Ergo Work Height Platform Truck NY248 1200 Lb. Capacity 24 x 48

Item #: WBB61514

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $349.95
Product Information
Customer Review
Product Q&A
Accessories
Jamco Ergo Work Height Platform Truck NY248 1200 Lb. Capacity 24 x 48

Ergonomic work height trucks are made with all welded steel using 12 gauge steel shelves, 3/16"” thick angle corners and 12 gauge caster mounts. Steel platform cart offers 1,200 lb. capacity. 1-1/4"” tubular steel handle is 16"” above top shelf. Flat top shelf allows easy transport of oversized, bulky items. Steel work height platform trucks offer 17”" clearance between top shelf and bottom frame. Rolls smoothly on 5"” urethane casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERNY248-GP-U5
    • REFERENCE #NY248
    • SHELF QUANTITY1
    • TOP SHELF HEIGHT INCHES27 (Fixed)
    • TOP SHELF TYPEFlush
    • TYPEWork Height Platform Truck
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

great we now have 3!

Your review: wonderful to move parts in the warehouse.

Is this review helpful?

great we now have 3!

Your review: wonderful to move parts in the warehouse.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

How is the height adjusted?

Question Asked By: Michael , April 12, 2016

+ View 1 Answer

Answer This Question

what is the overall retracted and extended height of this brake?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.