Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils® Steel Bound Wood Deck Truck 60 x 30 1800 Lb. Capacity R2156MRB3060
See all 27 items in product family

Akro-Mils® Steel Bound Wood Deck Truck 60 x 30 1800 Lb. Capacity R2156MRB3060

Item #: WB476212

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $574.00
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils® STEEL BOUND WOOD DECK TRUCK

Heavy-duty, premium grade 1" thick hardwood deck is kiln dried for maximum strength. Countersunk bolts and tongue and groove design offers smooth working surface. Deck is reinforced with longitudinal stiffeners for durability. Welded steel channel frame protects deck and maximizes rigidity. Removable cross-braced handle for oversized loads. Rolls smoothly on two swivel, two rigid rubber tired wheels.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • CAPACITY LBS1800 (818.18 kg)
    • COLOR FINISHGray
    • BRANDAkro-Mils®
    • CONSTRUCTIONWood Deck with Steel Frame
    • DECK HEIGHT INCHES10-1/4 (26.04 cm)
    • HANDLE STYLECross-Braced
    • MANUFACTURERS PART NUMBERR2156MRB3060
    • TYPESteel Bound Hardwood Deck
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.