Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Euro Truck Flat Deck 48 x 24 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Euro Truck Flat Deck 48 x 24 2000 Lb. Capacity

Item #: WB241501

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 296.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EURO STYLE FLAT DECK TRUCK

Transport materials easily and securely. Sturdy 1/8" x 1-1/2" angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4" thick plywood decking with lacquer finish helps reduce noise during transport. Each truck includes two swivel and two rigid casters. Cross-braced 29"H handle. Assembles easily.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONWood Deck
    • DECK HEIGHT INCHES8-1/2 (21.59 cm)
    • LIMITED WARRANTY1 Year
    • STYLEA
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great cart

Your review: This was by far the most cost effective cart I found online. It was easy to put together. Very strong with 2000 lbs caoacity.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.