Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Steel Deck Wagon Truck TV236 36"L x 24"W with Flush Deck

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Jamco Steel Deck Wagon Truck TV236 36"L x 24"W with Flush Deck

Item #: WB241460F

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $506.00
Product Information
Customer Review
Product Q&A
Accessories
Jamco STEEL DECK WAGON TRUCK WITH FLUSH DECK

Fifth wheel steering offers easiest maneuverability under heavy loads. All welded 12 gauge steel deck is under-braced and has a durable powder coat finish. Flush deck allows easy load/unload of cargo. Rubber gripped 1-1/4" tubular steel T-bar handle is suitable for 1 or 2 person operation. Heavy duty 3/4" solid rod axles.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES18 (45.72 cm)
    • MANUFACTURERS PART NUMBERTV236-N2-FA
    • REFERENCE #TV236
    • TYPEFlush Deck
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.