Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Expanded Metal Deck Wagon Truck UW236 36 x 24 with 1-1/2" Lip Deck

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Jamco Expanded Metal Deck Wagon Truck UW236 36 x 24 with 1-1/2" Lip Deck

Item #: WB251887

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 438.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jamco LIGHT-DUTY STEEL WAGON TRUCK

All-Purpose Wagon Is Great For Light-Duty Construction, Landscaping And Warehousing Applications.

Mesh Deck Wagon Truck has a 13 gauge expanded metal deck that that allows dirt to be easily washed through the deck. Deck is supported by an all-welded 12 gauge steel frame and twin 1½"” tube under brace supports. 1½"” perimeter lip deck edges help retain cargo.

Fifth wheel steering offers short-radius turns and easiest maneuverability under heavy loads. Cushioned-ride 10"” x 3½”" pneumatic wheels are mounted on ¾"” solid axles for a lifetime of service. Rubber gripped 1-1/4" tubular steel T-bar handle is suitable for 1 or 2 person operation. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES14 (35.56 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES14 (35.56 cm)
    • MANUFACTURERS PART NUMBERUW236-N0
    • REFERENCE #UW236
    • TYPEMesh Deck with 1-1/2" Lip
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What does this item weigh?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.