Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Steel Decked Platform Truck with Lips Up PU236 - 24 x 36
See all 8 items in product family

Jamco Steel Decked Platform Truck with Lips Up PU236 - 24 x 36

Item #: WBB178927

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 283.95
Product Information
Customer Review
Product Q&A
Accessories
Jamco Steel Decked Platform Truck

This Steel Deck Platform Truck features a 1-1/2"H retaining edge around platform perimeter to retain cargo. All welded steel construction is built to withstand up to 1,200 lbs. Durable 12 gauge steel platform is supported by 12 gauge steel caster mounts for long lasting use. 1-1/4" diameter tubular steel handle offers a smooth radius bend for comfort. Platform is 8"H. Rolls smoothly on 5" non-marring urethane casters (2 rigid, 2 swivel). Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERPU236U500GP
    • REFERENCE #PU236 PU236-U5
    • TYPEPlatform Truck with Push Handle
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
You might be interested in this similar product +
Item #: WBB288715
Usually ships in 5 to 8 days (ships from US)
(0)
$257.95