Steel Deck Platform Truck 72 x 36 2000 Lb. Capacity 6" Rubber Casters with Ergo Handle

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

Steel Deck Platform Truck 72 x 36 2000 Lb. Capacity 6" Rubber Casters with Ergo Handle

Item #: WB952129E

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-11 $418.95 ea.
12-24 $400.95 ea.
25+ $382.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL DECK TRUCK

All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES8-1/2 (21.59 cm)
    • HANDLE STYLEErgonomic Handle
    • LIMITED WARRANTY1 Year
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEMold-on Rubber