Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Heavy-Duty Platform Truck with Rolling Corner Bumpers NCB-3672-8PYBK - 36 x 72

Rollover image to zoom in

Click image to enlarge

See all 206 items in product family

Little Giant® Heavy-Duty Platform Truck with Rolling Corner Bumpers NCB-3672-8PYBK - 36 x 72

Item #: WBB996676

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $599.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Heavy-Duty Platform Truck with Rolling Corner Bumpers NCB-3672-8PYBK - 36 x 72

Heavy-Duty Platform Trucks, Capacities to 3600 lbs. - Sturdy all-welded unit is constructed of a formed 12 gauge steel deck with extra reinforcement on underside. Removable pipe handle is 1-5/16" OD and has two cross braces. Two swivel and two rigid casters with choice of wheels. Durable powder coated finish. Ships fully assembled and ready for use. 8" x 2" polyurethane casters with Wheel Brakes & Rolling Corner Bumpers; 3600 lb. Capacity.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY LBS3600 (1636.36 kg)
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES11 (27.94 cm)
    • HANDLE STYLESingle
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERNCB-3672-8PYBK
    • WEIGHT LBS153 (69.55 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPolyurethane, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.